Z655902
IKA® RSE stirring bar remover
stirring bar remover, PFTE-coated, 1/cs
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
NACRES:
NB.72
Recommended Products
material
PTFE (PFTE-coated)
packaging
case of 1
pack of 1
manufacturer/tradename
IKA 1293100
availability
available only in EU
L × diam.
350 mm × 8 mm
Related Categories
General description
For all stirring bars up to 80 mm in length, PTFE-coated.
- Length: 350mm
- Diameter: 8mm
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service