Skip to Content
Merck
All Photos(1)

Key Documents

Z655031

Carbolite® tube furnace work tube

IAP, I.D. × O.D. × L 25 mm × 32 mm × 600 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$255.00

$255.00


Check Cart for Availability


Select a Size

Change View
1 EA
$255.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.24

$255.00


Check Cart for Availability

manufacturer/tradename

Carbolite IAP 25mm id X 32mm od X 600mm long

I.D. × O.D. × L

25 mm × 32 mm × 600 mm

General description

  • IAP (impervious aluminous porcelain)
  • Open both ends

Legal Information

Carbolite is a registered trademark of Carbolite Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service