Skip to Content
Merck
All Photos(1)

Key Documents

Z645044

IKA® MS 3 digital shakers

universal small shaker, AC/DC input 110 V / 230 V AC, universal plug set

Synonym(s):

lab shakers, laboratory shakers, microplate shakers, orbital shakers, vortexer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

feature

CE compliant

packaging

pkg of 1 ea

manufacturer/tradename

IKA 0003319000

W × H × D

148 mm × 63 mm × 205 mm

weight

2.9 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® MS 3 Digital Shakers

Compact, universal small orbital shaker suitable for shaking tasks with all small vessels and microtiter plates.

  • Wide range of attachments
  • Attachment detection
  • Timer with countdown function
  • Continuous or touch operation (with standard attachment)
  • Stable in all speed ranges
  • Sturdy zinc die cast casing

Two operating modes:

Mode A (safe mode with attachment detection) the maximum speed of 3000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1,300 rpm.

Mode B (without attachment detection) a speed of 3000 rpm is possible with all attachments.

Accessories: shaker MS 3 digital, power supply, standard attachment MS 3.1, universal attachment MS 3.3, one-hand insert MS 1, microtiter attachment MS 3.4, test tube insert MS 1.32 & operating instructions.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service