Z645036
IKA® MS 3 digital shakers
universal small shaker, 115 V
Synonym(s):
lab shakers, laboratory shakers, microplate shakers, orbital shakers, vortexer
About This Item
Recommended Products
AC/DC input
115 V AC, US 2-pin plug
feature
CSA approved
packaging
pkg of 1 ea
manufacturer/tradename
IKA 3319001
availability
not available in EU
W × H × D
148 mm × 63 mm × 205 mm
weight
2.9 kg
Looking for similar products? Visit Product Comparison Guide
General description
Compact, universal small orbital shaker suitable for shaking tasks with all small vessels and microtiter plates.
- Wide range of attachments
- Attachment detection
- Timer with countdown function
- Continuous or touch operation (with standard attachment)
- Stable in all speed ranges
- Sturdy zinc die cast casing
Two operating modes:
Mode A (safe mode with attachment detection) the maximum speed of 3000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1,300 rpm.
Mode B (without attachment detection) a speed of 3000 rpm is possible with all attachments.
Accessories: shaker MS 3 digital, power supply, standard attachment MS 3.1, universal attachment MS 3.3, one-hand insert MS 1, microtiter attachment MS 3.4, test tube insert MS 1.32 & operating instructions.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
This article highlights the impact that sample matrix effects can have on LC/MS response and discusses two novel approaches to reduce it.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service