Skip to Content
Merck
All Photos(1)

Key Documents

Z623016

Sterlitech silver metal membrane filter discs 3. μm pore size

pore size 3.0 μm, diam. 13 mm

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$1,280.00

$1,280.00


Estimated to ship on21 May 2025



Select a Size

Change View
100 EA
$1,280.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$1,280.00


Estimated to ship on21 May 2025


Product Name

Sterlitech silver metal membranes, pore size 3.0 μm, diam. 13 mm

sterility

non-sterile

packaging

pkg of 100

manufacturer/tradename

Steriltech 45326

diam.

13 mm

pore size

3.0 μm

Looking for similar products? Visit Product Comparison Guide

General description

Silver metal filter membranes are pure metallic silver (99.97% pure silver) with no extractable or detectable contaminants and the benefits of Ag (bacteriostatic and conductive). Their ability to withstand extreme chemical and thermal stress makes them ideal for applications involving aggressive fluids, solvents and/or high temperatures. Silver membranes are also excellent as collection media and subsequent X-ray diffraction substrate for quantifying unknowns.

Legal Information

Sterlitech is a trademark of Sterlitech Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service