Skip to Content
Merck
All Photos(3)

Key Documents

Z569941

Sigma-Aldrich

Aldrich® sleeve stopper septa, fluoroelastomer FKM

bottom I.D. × O.D. 4.2 mm × 10.7 mm, black, fits 10/30 joints

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$180.00

$180.00


Check Cart for Availability


Select a Size

Change View
25 EA
$180.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

$180.00


Check Cart for Availability

material

fluoroelastomer FKM septa

bottom I.D. × O.D.

4.2 mm × 10.7 mm

color

black

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These septa are made from fluoroelastomer FKM which is highly resistant to a broad range of solvents.

An elastomeric study done at Sigma-Aldrich compared the solvent compatibility (resistance) of FKM and EPDM rubber, Fig. 1. A Sealability Factor was determined for each elastomer. Septa materials with lower sealability factor values, such as the Fluoroelastomer FKM, correlate with better solvent compatibility.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service