Skip to Content
Merck
All Photos(1)

Key Documents

Z567698

PTFE-faced silicone septa for Q-Tube and QianCap

Septa 12 mL Low

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$257.00

$257.00


Check Cart for Availability


Select a Size

Change View
100 EA
$257.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$257.00


Check Cart for Availability

manufacturer/tradename

Q Labtech 100-000825-001

parameter

120 psi max. pressure

diam. × thickness

20.4 mm × 2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

This disposable septa is made of blue PTFE face and white silicone backing. The blue PTFE liner has excellent chemical resistance and silicon backing has reseal ability. It fits on Q-Tube-12mL, QianCap-15 and 25. Using other septa may cause explosion.

Legal Information

Q-Tube is a trademark of Q Labtech LLC
QianCap is a trademark of Q Labtech LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service