Skip to Content
Merck
All Photos(1)

Documents

Z564176

Sigma-Aldrich

Aldrich® adjustable sublimation apparatus

capacity 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The unique threaded connector at the top of this apparatus permits adjustment of the distance between the cold trap and the bottom of the apparatus, depending upon the amount of substance in the bottom and the rate of sublimation, without stopping the process. This is important when working with highly sensitive chemicals. Approximate volume of the lower chamber is 100mL and is useful for subliming samples in a range of 1 to 13 grams, depending on the density of the material.

As the chemical is sublimated and crystallized on the surface of the cold trap, with the crystals growing in size with time, they can eventually come into contact with the impure chemical in the base. A simple adjustment of the cold trap position prevents this from happening, without interruption to the sublimation process.

Specifications:
  • Cold trap with expansion bellows, silvered and evacuated
  • Heavy wall glass with threaded nylon compression bushing and o-ring seal
  • Upper to lower chamber flange with o-ring seal and SS/composite chain clamp
  • 10mm high vacuum valve with 8mm hose connection
  • Maximum distance from bottom of cold-finger to bottom of vessel is 45mm

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service