As mentioned on the Product Detail Page, this product is supplied as a quantity of 5 tubes.
Z562734
Wilmad® NMR tubes 5 mm diam., economy
frequency 400 MHz, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Select a Size
$58.60
In StockDetails
Select a Size
About This Item
$58.60
In StockDetails
Recommended Products
material
borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube
feature
neck thread push fit
packaging
pack of 5 ea
manufacturer/tradename
Wilmad WG-1228-7
parameter
400 MHz frequency
L
7 in.
camber
13 μm
concentricity
25 μm
tube diam.
5 mm
wall thickness
0.43 mm , N51A glass
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How many tubes are there in here?
1 answer-
Helpful?
-
-
can we use these tube for high temperature
1 answer-
This is a product of Wilmad. The manufacturer does not offer a maximum temperature for NMR tubes and notes that NMR is typically performed at ambient temperatures. In general, Borosilicate glass is stable up to 500ºC. This may or may to apply to these relatively thin-walled NMR tubes.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service