Skip to Content
Merck
All Photos(1)

Key Documents

Z558117

Spinner turbines for Bruker spectrometers

room temperature, diam. 5 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$338.00

$338.00


Check Cart for Availability


Select a Size

Change View
1 EA
$338.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$338.00


Check Cart for Availability

manufacturer/tradename

Wilmad STB-5/WG-AH0130

diam.

5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Fiberglass turbines are made from high density GFK fiberglass and incorporate a single O-ring imbedded at the turbine top to hold the sample tube firmly into place. The PET spinner turbine for Bruker spectrometers incorporates two O-rings for ease of use and snug fit on the sample tube. The Bruker PET spinner turbine is recommended for 500 and 600 MHz NMR spectrometers.
Limited VT operation possible of +40°C about ambient.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service