Skip to Content
Merck
All Photos(1)

Key Documents

Z551643

Chemat dispenser

AC/DC input 220 V AC, European 2-pin plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$5,860.00

$5,860.00


Check Cart for Availability


Select a Size

Change View
1 EA
$5,860.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

$5,860.00


Check Cart for Availability

description

air 80-100 psi

feature

CE compliant: no

manufacturer/tradename

Chemat

availability

not available in EU

W × H × D

8 1/4 in. × 9 1/2 in. × 4 in.

Looking for similar products? Visit Product Comparison Guide

General description

Standard syringe included with dispenser has clear barrel and is 55mL capacity.
Air port: quick-connect

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service