Skip to Content
Merck
All Photos(3)

Key Documents

Z532231

Sigma-Aldrich

Aldrich® single bank manifolds with high-vacuum PTFE valves

manifold with vacuum-gauge port, positions, 4

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,320.00

$1,320.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,320.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.79

$1,320.00


Check Cart for Availability

description

barb tip is 10 mm O.D. and tapers up to 14 mm

feature

positions 4

L

400 mm

Looking for similar products? Visit Product Comparison Guide

General description

Single bank manifolds come with 0-10 mm bore high-vacuum PTFE valves. The I.D. of the tubing should be 12.5 mm.

Attention: We supply high quality PTFE valves on Aldrich brand glassware that have been tested and approved by our Glass Centre.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service