Z524778
Glas-Col® Series STM heating mantles
for flask size, 22,000 mL, AC/DC input 230 V AC
About This Item
Recommended Products
feature
CSA approved
for flask size 22,000 mL
manufacturer/tradename
Glas-Col 100BSTM1501
availability
not available in EU
temperature measuring range
≤650 °C (internal operating)
output
1000 watts (3 outlets)
Looking for similar products? Visit Product Comparison Guide
General description
Caution: Series STM mantles are recommended for use with flammable solvents only when used with a Poncho safety shield (listed separately).
- Detachable 4ft, 3-wire cord and locking connector (except 12 and 22L models which have a terminal box)
- Not CE Compliant
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service