Skip to Content
Merck
All Photos(1)

Documents

Z517216

Sigma-Aldrich

Aldrich® modified Friedrichs condenser

jacket O.D. 54 mm, Overall H 300 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

joint: ST/NS24/40

Overall H

300 mm

jacket O.D.

54 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Molded spiral condensing coolant tube fits closely within the jacket to force vapors along the spiral path.
Features
• Modified feed tube to reduce chance of breakage
• Additional sizes to meet specific applications

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service