Skip to Content
Merck
All Photos(1)

Key Documents

Z514578

Sigma-Aldrich

Aldrich® single-neck round-bottom flask

capacity 250 mL, joint: ST/NS 29/42

Synonym(s):

bottom flask, flask round, round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$173.00

$173.00


Check Cart for Availability


Select a Size

Change View
1 EA
$173.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$173.00


Check Cart for Availability

material

glass
round bottom flask
single-neck

Joint

joint: ST/NS29/42

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

O.D.

85 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service