Skip to Content
Merck
All Photos(1)

Key Documents

Z512885

Sigma-Aldrich

Serrated silicone rubber septa

bottom O.D. 19.5 mm, fits neck I.D., 17.5 mm, ST/NS: 19/22

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$378.00

$378.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$378.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

$378.00


Check Cart for Availability

material

rubber septa (silicone)
translucent septa

usage

ST/NS: 19/22

feature

fits neck I.D. 17.5 mm

packaging

pack of 50 ea

bottom O.D.

19.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Translucent silicone rubber septa:
• Contain no pigments, waxes, or molding agents
• Good for high heat applications (200°C continuous or 400°C intermittent)
• Autoclavable for sterile applications
• Excellent resistance to deterioration due to sunlight and ozone

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service