Skip to Content
Merck
All Photos(1)

Key Documents

Z403040

Sigma-Aldrich

Büchi® evaporating flask, pear-shaped

volume 3,000 mL, plastic-coated glass, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$817.00

$817.00


Check Cart for Availability


Select a Size

Change View
1 EA
$817.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$817.00


Check Cart for Availability

material

pear-shaped
plastic-coated glass
single-neck

Joint

joint: ST/NS24/40

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Büchi 25263

capacity

3000 mL

volume

3,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

These flasks fit R200/205, R210/215, and RII evaporators

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service