Skip to Content
Merck
All Photos(2)

Key Documents

Z400335

Waste solvent funnels

for container cap. 15 - 55 gal, includes adapter, 2 in. NPT, separate fine-thread screw cap

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$330.00

$330.00


Check Cart for Availability


Select a Size

Change View
1 EA
$330.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$330.00


Check Cart for Availability

feature

includes adapter 2 in. NPT, separate fine-thread screw cap

funnel diam.

8 in.

Looking for similar products? Visit Product Comparison Guide

General description

ECO Funnels prevent waste solvent evaporation. We recommend that the ECO Funnel be removed from the waste container at the end of each day or when it is not in use for long periods of time.

Specifications:
  • Chemically resistant HDPE and PP construction
  • Lip-seal on lid (red) seals the waste system when closed
  • Funnel stem sealed to waste container cap prevents emission from sides of stem
  • Pressure-equalizing tube prevents solvent trapping

Funnels are sized to fit the following waste solvent containers:
  • 4 L funnel fits round bottle, B8410
  • 8 L funnel fits round bottle, B8535
  • 9 L funnel fits rectangular carboy, C6317
  • 20 L funnel fits rectangular D.O.T. carboy, Z268208

Order funnel and waste container separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service