Z306460
Volac® volumetric flask
volume 100 mL, accuracy: 0.10 mL, certificate: no
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass flask
Joint
joint ST/NS neck12/21
joint stopper12
feature
certificate: no
class A
packaging
pack of 5 ea
manufacturer/tradename
Poulton & Graf
availability
not available in USA and Canada
volume measuring range
100 mL, accuracy: 0.10 mL
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Conform to BS1792 and ISO1042. Each Volac flask is individually calibrated and printed, tested for accuracy, and numbered for full traceability, regardless whether Works Correction Certificate of Accuracy is provided. Borosilicate glass, permanent markings, and tooled ground neck fitted with PP stopper.
Legal Information
Volac is a registered trademark of Poulten & Graf Ltd.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service