Skip to Content
Merck
All Photos(1)

Documents

Z305154

Duran® laboratory bottles, with caps

capacity 25 mL, blue PP screw cap and pouring ring

Synonym(s):

218011453, Bottles with Caps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass 3.3 bottle
clear bottle
narrow-mouth bottle
polypropylene cap
round bottle

Joint

Joints threaded neck (GL25)

sterility

non-sterile

feature

autoclavable
graduations
with cap

packaging

pack of 10 ea

manufacturer/tradename

DURAN® 21 801 14 5

capacity

25 mL

diam. × H

36 mm × 74 mm

Looking for similar products? Visit Product Comparison Guide

General description

DURAN® Original GL laboratory bottles have become the gold standard of multifunctional laboratory bottles since their introduction in 1972. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. A combination of high-performance materials and robust ISO 4796-1 design provides a long working life. The bottles feature an easy-to-read graduated volume scale, and marking field in permanent white enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability. DURAN™ Original GL bottles are supplied complete with iconic blue polypropylene cap and drip-free pouring ring for use up to 140 °C. All components are fully autoclavable at 121 or 134 °C.

Features and Benefits

  • Complies with the standards in ISO 4796-1:2016 Laboratory glassware -- Bottles -- Part 1: Screw-neck bottles (does not apply to 10 ml bottle)
  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
  • Retrace Code, and certificate for manufacturing lot traceability
  • Fired-on, highly durable white print
  • Suitable for long-term storage
  • Easy-to-read scale with graduation marks to estimate the content

Compatibility

Specially designed lip that does not require a pouring ring

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service