Skip to Content
Merck
All Photos(1)

Key Documents

Z303933

Quickfit® flat flange lids for reaction flasks

center joint: ST/NS 24/29, 5° side socket joint: 19/26, parallel socket joint: 19/26, 10° side socket joint: 19/26, 15° side socket joint: 34/35

Synonym(s):

MAF3/52

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$460.00

$460.00


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$460.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$460.00


Available to ship on22 April 2025Details


material

borosilicate glass

label

C

Joint

10° side socket joint: 19/26
15° side socket joint: 34/35
5° side socket joint: 19/26
center joint: ST/NS24/29
parallel socket joint: 19/26

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Quickfit MAF 3/52

availability

not available in USA and Canada

Looking for similar products? Visit Product Comparison Guide

General description

Single and multi-socket lids for reaction flasks for simple extraction, reflux or for the introduction of a variety of stirrers, dropping funnels, temperature probes etc.

Use clip to secure lid to flasks, purchase separately.

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • With precision ground flat-flange joints to fit Quickfit wide neck reaction flasks and culture vessels
  • Fits Quickfit wide neck reaction flasks, culture vessels and large capacity Soxhlet extractors
  • Each lid with one or more ground socket joints to accept other ground joint components
  • Lids should be secured to flasks with relevant metal clamps, JC75F or JC100F, depending on flange diameter
  • Please note that these lids are not compatible with the DURAN® range of flat flange products

Legal Information

DURAN is a registered trademark of DWK Life Sciences
Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service