Skip to Content
Merck
All Photos(1)

Documents

Z303518

Quickfit® three-neck round-bottom flasks with angled necks

capacity 100 mL, center joint: ST/NS 24/29, side joint: ST/NS 19/26

Synonym(s):

FR100/3S/22A

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
three angled neck

Joint

center joint: ST/NS24/29
side joint: ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Quickfit FR100/3S/22A

availability

not available in USA and Canada

H

110 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With three necks fitted with Quickfit, precision-ground sockets. Axes of all three joints meet at bottom of flask.
  • One vertical neck
  • Two angled side necks

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service