Skip to Content
Merck
All Photos(1)

Key Documents

Z288136

Drying tube insert for Büchi® models B-580 & B-585 ovens

size 230 mm × 50 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$485.00

$485.00


Check Cart for Availability


Select a Size

Change View
1 EA
$485.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$485.00


Check Cart for Availability

material

borosilicate glass

packaging

pack of 1 ea

manufacturer/tradename

Büchi 002965

size

230 mm × 50 mm

General description

The Buchi drying tube insert comes separately as a replacement part. Use with the Buchi drying tube assembly (Z229776) in the Buchi glass drying oven (Z563080 or Z616818).

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service