Z280070
J-KEM® dual temperature controller
model Gemini, temperature 0-800 °C
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112303
Recommended Products
AC/DC input
120 V / 1800 watts, 15 A (model 270 and Gemini-2)
feature
thermocouple type J
manufacturer/tradename
model Gemini
temperature measuring range
0-800 °C
Looking for similar products? Visit Product Comparison Guide
General description
Research grade temperature controller features auto-tune, PID process controllers with solid-state output circuitry and J-KEM′s Power Control Computer that virtually eliminates temperature overshoot of the set temperature. Regulates any piece of equipment or volume to 0.1°C.
Gemini
Includes: 2 each of the thermocouple probes (12 in. long, 1/8 in. diameter), extension cords, and PTFE probe adapters (14/20 joint).
- Regulates heating mantles, hot plates, ovens, heating blocks, etc
- Safe 100% solid-state electronics, double fused, unbreakable thermocouple probe, automatic over-temperature circuit
- Programmable ramp-to-set point temperature control on the 200-series model
- Free windows software for PC control and data logging to Excel or text file. Implements multi-step temperature ramping and real-time strip chart display
- Both USB 2.0 and RS232 communication ports for PC control and data logging
Gemini
- Powers two independent reactions with 1,200 W per channel
- Dual temperature display
- 100 h digital timer on channel 1
- Programmable for heating and cooling
- Over-temperature circuit stops heating and sounds alarm
- 3.5 in. H x 7.75 in. W x 9.25 in. D
- NIST Traceable
- PID algorithm
- USB port and KEM-Net data logging and control software
Includes: 2 each of the thermocouple probes (12 in. long, 1/8 in. diameter), extension cords, and PTFE probe adapters (14/20 joint).
Legal Information
J-KEM is a registered trademark of J-KEM Electronics, Inc.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service