Skip to Content
Merck
All Photos(1)

Key Documents

Z278440

Ace replacement septa

thickness × O.D. 3 mm × 20 mm, fits 14/10 cap

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$146.00

$146.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$146.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$146.00


Check Cart for Availability

feature

fits 14/10 cap

manufacturer/tradename

Ace Glass 8787-42

thickness × O.D.

3 mm × 20 mm

General description

Septa are PTFE-faced silicone rubber.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service