Skip to Content
Merck
All Photos(1)

Key Documents

Z275786

Nalgene® pipette baskets

size B, max. pipette length 200 mm 8 in.

Synonym(s):

pipette cleaning basket, pipette holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$588.00

$588.00


Check Cart for Availability


Select a Size

Change View
1 EA
$588.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.01

$588.00


Check Cart for Availability

material

high-density polyethylene

size

B

feature

Holds 200 mm pipettes

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® DS5241-0020

availability

not available in EU

basket O.D.

133 mm

Looking for similar products? Visit Product Comparison Guide

General description

Rugged HDPE baskets cushion pipettes. Baskets have a perforated screen in base for complete drainage and a handle for safely moving from container to container.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service