Skip to Content
Merck
All Photos(1)

Key Documents

Z275328

Sigma-Aldrich

Cannon-Fenske viscometer tube

size 150

Synonym(s):

Fenske viscometer, Viscometer tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$377.00

$377.00


Check Cart for Availability


Select a Size

Change View
1 EA
$377.00

About This Item

UNSPSC Code:
41111700
NACRES:
PB.36

$377.00


Check Cart for Availability

size

150

description

constant ~ 0.035 cSt/s

manufacturer/tradename

Ace Glass 798841

viscosity measuring range

7-35 cSt

Looking for similar products? Visit Product Comparison Guide

General description

Obtain kinematic viscosities using tubes designed for ASTM Method D445 and D2515. Viscosities can be measured with a precision of ±0.2% quickly and easily.

Requires approximately 7 mL of sample. Certificate of Calibration supplied.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service