Z265179
Microflex® ULTRA ONE® powder-free latex gloves
size 7‑7.5 M
Synonym(s):
disposable glove
Select a Size
$39.40
Select a Size
About This Item
$39.40
Recommended Products
material
vinyl
white gloves
size
7‑7.5 M
sterility
non-sterile
feature
disposable
latex free: no
powder-free
packaging
pack of 50 ea (boxes of 50)
pack of 50
manufacturer/tradename
Microflex UL-315-M
L × thickness
11.8 in. (300 mm) × 9.8 mil (0.25 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Can be worn comfortably for hours.
- 100% powder-free, non-contaminating
- Ultra-Grip surface for non-slip wet gripping power
- Gradient dipping varies glove thickness for maximum sensitivity
- Triple reinforced cuff and palm
Thickness:
- Cuff: 0.18 mm (7.1 mil)
- Palm: 0.25 mm (9.8 mil)
- Finger: 0.35 mm (13.8 mil)
- Length: 300 mm (11.8")
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service