Skip to Content
Merck
All Photos(1)

Key Documents

Z263273

Sigma-Aldrich

Wheaton wide-mouth bottle

capacity 65 oz (2000 mL), white polypropylene cap, clear, PTFE flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$232.00

$232.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$232.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$232.00


Check Cart for Availability

material

PTFE flat liner
round bottle
soda-lime glass bottle
white polypropylene cap

cap size

83-400

Joint

Joints threaded neck (83-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

pkg of 6 ea

manufacturer/tradename

WHEATON® W216932

capacity

65 oz (2000 mL)

diam. × H

122 mm × 213 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service