Skip to Content
Merck
All Photos(2)

Key Documents

Z263230

Sigma-Aldrich

Wheaton wide-mouth bottle

clear soda-lime glass bottle, capacity 125 mL, white polypropylene cap, (PTFE faced LDPE liner), case of 24 ea

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$264.00

$264.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$264.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$264.00


Check Cart for Availability

material

(PTFE faced LDPE liner)
clear soda-lime glass bottle
round bottle
white polypropylene cap
wide-mouth bottle

Joint

Joints threaded neck (48-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

case of 24 ea

manufacturer/tradename

WHEATON® W216929

capacity

125 mL

diam. × H

52 mm × 84 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Wheaton wide-mouth bottle is the largest size available in Type III glass bottles, specifically designed for general sample storage. Its wide-mouth opening facilitates easy filling and pouring, making it convenient for handling various types of samples. Constructed from durable glass, this bottle provides excellent chemical resistance, ensuring the integrity of the stored contents. Ideal for laboratories and industrial applications, it offers a reliable solution for managing bulk samples and liquids efficiently.

Features and Benefits

  • Available in larger bottle sizes
  • Wide mouth / neck
  • Clear, Type III soda-lime glass
  • Available with caps attached or without caps
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service