Skip to Content
Merck
All Photos(1)

Key Documents

Z261084

Sigma-Aldrich

Nalgene® PassPort IP2 bottles

Narrow-mouth, capacity 125 mL

Synonym(s):

nalgene bottle, nalgene bottles, nalgene hdpe

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$89.10

$89.10


Available to ship on16 April 2025Details



Select a Size

Change View
12 EA
$89.10

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$89.10


Available to ship on16 April 2025Details


material

high-density polyethylene
polypropylene cap
round translucent bottle

Joint

Joints threaded neck (24-415)

feature

with cap

packaging

pack of 12 (bottles)

manufacturer/tradename

Nalgene® 2099-0004

bottle diam. × H

51 mm × 101 mm

capacity

125 mL

Looking for similar products? Visit Product Comparison Guide

General description

Bottles suitable for shipping. These bottles are in compliance with the new United Nations Performance-Oriented Packaging regulations for shipping. IP2 marking, material, volume, and registration notch molded into bottom of bottle. Leakproof. Evaluated at 15 psi.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
PassPort is a trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service