As mentioned in the 'PROPERTIES' section of the Product Detail Page, this product is provided as a package of 24 each.
Z250163
Wheaton wide-mouth bottle
capacity 2 oz (60 mL), white polypropylene cap, amber, PTFE flat liner
Synonym(s):
Wheaton bottle, Wheaton bottles, wide mouth glass
Select a Size
$236.00
Available to ship on22 April 2025Details
Select a Size
About This Item
$236.00
Available to ship on22 April 2025Details
Recommended Products
material
PTFE flat liner
round bottle
soda-lime glass bottle
white polypropylene cap
cap size
33-400
Joint
Joints threaded neck (33-400)
sterility
non-sterile
feature
graduations: no
with cap
with cap
packaging
pack of 24 ea
manufacturer/tradename
WHEATON® W216946
capacity
2 oz (60 mL)
diam. × H
44 mm × 75 mm
color
amber
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Wheaton wide-mouth bottle is manufactured from type III soda-lime glass.
- Amber-colored bottles are best suited for storing and transporting light-sensitive samples or dry powders.
- A wide-mouth design facilitates easy access to samples.
- Ideal for general, small to large volume storage.
- Includes a tamper-evident seal for sample protection.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How many in one package
1 answer-
Helpful?
-
-
bonjour, est ce que la référence Z250163 supprote la congélation?
1 answer-
The temperature resistance of this product has not been determined. However, soda lime glass is generally suitable for freezing. It is recommended to reduce the temperature gradually, at no more than 50 degree increments. It is also generally acceptable to freeze polypropylene, which is the material used for the cap. This material does tend to become more brittle at temperatures lower than 0°C.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service