Skip to Content
Merck
All Photos(1)

Key Documents

Z247464

Coors porcelain mortar

capacity 50 mL, O.D. × H 70 mm × 47 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$60.30

$60.30


Check Cart for Availability


Select a Size

Change View
1 EA
$60.30

About This Item

UNSPSC Code:
41101702
eCl@ss:
32080114
NACRES:
NB.35

$60.30


Check Cart for Availability

material

porcelain

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66310

O.D. × H

70 mm × 47 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Mortar with lip; glazed outside, except for bottom. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service