Skip to Content
Merck
All Photos(2)

Key Documents

Z247197

Coors porcelain crucible

Wide form, capacity 91 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$430.00

$430.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$430.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

$430.00


Check Cart for Availability

material

porcelain

cap size

F

packaging

pack of 12

manufacturer/tradename

Coorstek 66138

H

44 mm

capacity

91 mL

top O.D.

70 mm

Looking for similar products? Visit Product Comparison Guide

General description

Glazed inside and out, except for outside bottom surface and rim.

  • Max. use temp.: 1150°C; limit of use evacuated: 1300°C
  • Crucibles are not porous so there should not be any change in weight after firing

Order covers separately.

Features and Benefits

  • Ensures great resistance to thermal-shock
  • Durable
  • Rigid
  • Sustained refractory qualities

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service