Skip to Content
Merck
All Photos(1)

Key Documents

Z247057

Coors casserole

capacity 270 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$110.00

$110.00


Check Cart for Availability


Select a Size

Change View
1 EA
$110.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$110.00


Check Cart for Availability

material

circles
porcelain

sterility

non-sterile

packaging

case of 12 ea (Internal pack of 6)

manufacturer/tradename

Coorstek 66060

capacity

270 mL

diam. × H

100 mm × 50 mm

dish diam.

100 mm

Looking for similar products? Visit Product Comparison Guide

General description

Porcelain, with lip and flat handle. Glazed inside and out, except for rim and top of handle.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service