Skip to Content
Merck
All Photos(1)

Documents

Z232890

Duran® Erlenmeyer flask with stopper

capacity 100 mL

Synonym(s):

241922704

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass 3.3
flat bottom
narrow-mouth

Joint

joint neck29/32

sterility

non-sterile

feature

closure type Stopper
without cap

packaging

pack of 10

manufacturer/tradename

DURAN® 241922704

availability

not available in USA and Canada

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Graduated and complete with NS29/32 socket and flat-head stopper.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service