Skip to Content
Merck
All Photos(1)

Key Documents

Z215236

PTFE anchor stirrer shaft

shaft diam. 9.5 mm, L 550 mm, blade diam. 100 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$184.00

$184.00


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$184.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$184.00


Available to ship on22 April 2025Details


material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Cowie 005.355.2

L

550 mm

blade diam.

100 mm

shaft diam.

9.5 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service