Skip to Content
Merck
All Photos(1)

Key Documents

Z214728

ACE 316 SS stirring shaft

for flask size, 2,000 ‑ 5,000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$396.00

$396.00


Estimated to ship on14 April 2025



Select a Size

Change View
1 EA
$396.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$396.00


Estimated to ship on14 April 2025


material

stainless steel

feature

for flask size 2,000 ‑ 5,000 mL

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8074-04

L

46 cm , overall

flat end size

20 cm

shaft diam.

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ground and polished shaft for use with 10 mm I.D. Trubore® bearing, either glass or PTFE. Supplied with removable button to accept standard PTFE and SS blades. Use without button for agitators listed below. Half the length of the shaft is machined flat to allow seating of set screws on agitators at variable positions on the shaft.

Legal Information

Trubore is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service