Skip to Content
Merck
All Photos(1)

Key Documents

Z188743

Supelco

Wheaton sample vials

clear, volume 24 mL, cap size 20 - 400, diam. × H 23 mm × 86 mm

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$424.00

$424.00


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
200 EA
$424.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

$424.00


Available to ship on22 April 2025Details


Request a Bulk Order

material

clear borosilicate glass vial

feature

closure type screw top vial

packaging

pkg of 200 ea

cap size

20 - 400

diam. × H

23 mm × 86 mm

volume

24 mL

color

clear

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

It is borosilicate glass vial, autoclavable, easy to sterilize, is used to contain substances to prevent contamination. Caps are to be ordered separtely for this product.
Vials are packaged in corrugated trays with partitions then shrink-wrapped to reduce particulate contamination.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service