Skip to Content
Merck
All Photos(1)

Key Documents

Z186880

Sigma-Aldrich

Disposable aluminum dishes

smooth walled, capacity 80 mL, dish diam. 73 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$93.30

$93.30


Available to ship on22 April 2025Details



Select a Size

Change View
1 PKG
$93.30

About This Item

UNSPSC Code:
41100000
NACRES:
NB.71

$93.30


Available to ship on22 April 2025Details


material

aluminum
circles

packaging

pack of 100 ea

manufacturer/tradename

Sigma-Aldrich

capacity

80 mL

dish diam.

73 mm

Looking for similar products? Visit Product Comparison Guide

General description

Smooth bottom. Use for weighing, dispensing, evaporation, or as a dust cover. Temp. limit: 1,250°F (676°C).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service