Skip to Content
Merck
All Photos(1)

Key Documents

Z177709

Scienceware® microsample tube rack

Holds 105 x 8 mm tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$212.00

$212.00


Check Cart for Availability


Select a Size

Change View
1 EA
$212.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

$212.00


Check Cart for Availability

material

polystyrene

feature

Holds 105 x 8 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H18901-0000

L × W × H

21.6 cm (8¹/₂ in.) × 12.4 cm (4⁷/₈ in.) × 6.7 cm (2⁵/₈ in.)

Looking for similar products? Visit Product Comparison Guide

General description

High-impact PS. Light gray, molded, two-piece construction. Lower part is tray for water or crushed ice; upper section has hole pattern for sample tubes; stackable.

Features and Benefits

  • Scienceware® micro-sample tube racks are made of high-impact polystyrene for temperature-controlled procedures benchtop procedures.
  • Two-piece construction: Upper rack with holes for holding tubes; Lower rack for storing water or crushed ice for stabilizing temperature.
  • Available in two sizes to best suit your application needs.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service