Skip to Content
Merck
All Photos(1)

Key Documents

Z162957

Zipper-top poly bag

size 4 in. × 6 in.

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$45.20
100 EA
$97.40

$45.20


Check Cart for Availability


Select a Size

Change View
50 EA
$45.20
100 EA
$97.40

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

$45.20


Check Cart for Availability

material

clear low-density polyethylene

size

4 in. × 6 in.

thickness

4 mil

Looking for similar products? Visit Product Comparison Guide

General description

Zipper-top poly bag is see-through with a double-track zipper. It meets FDA and USDA specifications for food contact. The bags also have a helpful hang hole at the top.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service