Skip to Content
Merck
All Photos(1)

Key Documents

Z143936

Solid-glass beads

borosilicate, diam. 4 mm

Synonym(s):

borosilicate beads

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$417.00
4 EA
$1,410.00

$417.00


Available to ship on23 April 2025Details



Select a Size

Change View
1 EA
$417.00
4 EA
$1,410.00

About This Item

UNSPSC Code:
41102422
NACRES:
NB.43

$417.00


Available to ship on23 April 2025Details


material

borosilicate

packaging

pack of 1 ea
pack of 4 ea

diam.

4 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For use as distillation column packing, mixing beads, and boiling stones. Each 454 g box has a packing volume of approx. 360 cm3. +/-10% variation in bead size.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service