Skip to Content
Merck
All Photos(1)

Documents

Z131377

Nalgene® filtering flask

capacity 500 mL, stopper joint: 7

Synonym(s):

polypropylene vacuum flask, vacuum flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

flat bottom flask
polypropylene

Joint

joint ST/NS neckstopper #7
joint: stopper7

sterility

non-sterile

feature

closure type Stopper

packaging

pack of 1

manufacturer/tradename

Nalgene® DS4101-0500

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Nalgene® filtering flasks are an excellent alternative to glass flasks.
  • Manufactured from light-weight, autoclavable, polypropylene that is resistant to shattering.
  • Molded-in one-piece to withstand 1 atm vacuum.
  • Tubulation at a 45° angle helps prevent tipping.
  • Barbed adapter accepts 1/4 to 3/8 in. I.D. tubing. (sold separately)
  • Oval marking area facilitates easy labeling of contents.
  • Neck sized to fit standard stopper sizes (stopper not included).

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service