Skip to Content
Merck
All Photos(3)

Key Documents

Z131237

Nalgene® volumetric flask

volume 1,000 mL, accuracy: 0.6 mL, transparent polymethylpentene

Synonym(s):

nalgene, plastic flask, plastic flasks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$230.00

$230.00


Check Cart for Availability


Select a Size

Change View
1 EA
$230.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$230.00


Check Cart for Availability

material

long
transparent polymethylpentene

Joint

joint threaded neck28mm

sterility

non-sterile

feature

accuracy class B (ASTM E288 and ISO Standard 384)
closure type Screw cap

packaging

pack of 1

manufacturer/tradename

Nalgene® 4001-1000

volume measuring range

1,000 mL, accuracy: 0.6 mL

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Gravimetrically calibrated TC/TD at 20°C individually, then marked with a permanent color graduation line. Meet Class B accuracy requirements of ASTM E288 and ISO Standard 384. No meniscus to confuse readings. Oval marking spot. Linerless PP screw closure. Leakproof and autoclavable.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service