Skip to Content
Merck
All Photos(1)

Key Documents

Z131113

Nalgene® graduated cylinders

volume 500 mL, accuracy: 2.6 mL, polypropylene

Synonym(s):

PP cylinder, graduated PP cylinder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$140.00
8 EA
$755.00

$140.00


Available to ship on24 April 2025Details



Select a Size

Change View
1 EA
$140.00
8 EA
$755.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$140.00


Available to ship on24 April 2025Details


material

polypropylene

feature

subdivision 5.0 mL

packaging

pack of 1 ea
case of 8 ea

manufacturer/tradename

Nalgene 3662-0500

volume measuring range

500 mL, accuracy: 2.6 mL

color

translucent

Looking for similar products? Visit Product Comparison Guide

General description

Non-wetting, they deliver all they contain (calibrated TC/TD at 20°C). Meet Class B accuracy requirements of ASTM E1272 "Cylinder, Graduated, Laboratory, Glass" and all requirements of ISO Standard 6706 "Plastic Laboratory Ware-Graduated Measuring Cylinders". No meniscus to confuse readings. Blue, molded, PP base resists tipping. Molded-in graduations with additional major graduation lines on the back of cylinder for easier, more accurate fluid level readings. Generous pour spout. Can be autoclaved, but accuracy will be affected.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service