Skip to Content
Merck
All Photos(4)

Key Documents

Z130389

Nalgene® FEP bottle

capacity 250 mL, Wide-mouth, clear Bottle

Synonym(s):

fep bottles, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$526.00

$526.00


Check Cart for Availability


Select a Size

Change View
1 EA
$526.00

About This Item

UNSPSC Code:
41121800
eCl@ss:
32049200
NACRES:
NB.17

$526.00


Check Cart for Availability

material

ETFE cap
round translucent FEP bottle

Joint

Joints threaded neck (43)

feature

with cap

packaging

pack of 4 ea

manufacturer/tradename

Nalgene 2100-0008

bottle diam. × H

59 mm × 128 mm

capacity

250 mL

color

clear Bottle
white Screw closure

Looking for similar products? Visit Product Comparison Guide

General description

Perform trace metal analysis and organic solvent applications with temperature and chemical resistant Nalgene®PTFE FEP Wide Mouth Bottles. Made entirely of fluoropolymer, these bottles are autoclavable and can be ultra-cleaned in boiling nitric acid.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service