Skip to Content
Merck
All Photos(1)

Documents

Z122467

Sigma-Aldrich

Aldrich® addition funnel

capacity 50 mL, joint: ST/NS 14/20

Synonym(s):

funnel glass, glass funnel, glass funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

Joint

joint: ST/NS14/20

H

280 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Cylindrical style with 2 mm PTFE stopcock (4 mm for 500 mL capacity).

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service