Skip to Content
Merck
All Photos(2)

Key Documents

Z119660

Cochranes molecular models

Orbit basic organic and inorganic set

Synonym(s):

chemistry model sets, molecular model sets

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
$41.10

$41.10


Check Cart for Availability


Select a Size

Change View
1 KIT
$41.10

About This Item

UNSPSC Code:
60104506
NACRES:
NB.17

$41.10


Check Cart for Availability

description

Scale: 2 cm = 0.1 nanometer (1 Å), Minit 3 cm = 0.1 nanometer (1 Å), Orbit

feature

no. of atoms 65
no. of bonds 90

manufacturer/tradename

Cochranes 0045

Looking for similar products? Visit Product Comparison Guide

General description

A basic set in the Orbit molecular building system without workbook for self-directed work. Contains sufficient atoms and bonds to make simple models to understand chemical structures including: hydrocarbons, ring structures, alcohols and esters, simple inorganic molecules and the basic molecules of life - sugars, amino acids, glycerol and fatty acids.

Scale: 3 cm = 0.1 nanometer (1 A), Orbit

Components:
ATOMS
  • 1-prong: Hydrogen, white (18), Nitrogen, blue (2), Oxygen, red (2), Chlorine, green (6)
  • 2-prong linear: Carbon, black (2)
  • 2-prong 110°: Oxygen, red (6)
  • 3-prong 120°: Carbon, black (6), Nitrogen, blue (2)
  • 4-prong tetrahedral: Carbon, black (12), Nitrogen, blue (2), Oxygen, red (2), Phosphorous, purple (1), Sulfur, yellow (1)
  • 6-prong octahedral: Carbon, black (2)
  • 5-prong trigonal bipyramid: Carbon, black (2)
  • X pegs (4)

BONDS
  • Orbit v flex white, 5cm (6)
  • Extra-thick light grey, 3.5 cm (50)
  • Extra-thick light grey, 2 cm (20)
  • Extra-rigid, grey 3.5 cm (15)
An extensive model system offering 15 atomic bonding configurations in 12 colors of plastic atoms. The carbon atom is represented in nine configurations: linear, trigonal (in five angle variations), tetrahedral, octahedral, trigonal-bipyramidal. Models come in two sizes: Orbit and Minit. Spare atom centers and bonding tubes are available for all model kits.

Please see Technical Information Bulletin AL-183 for a listing of these items, available on our website at sigma-aldrich.com

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Use our handy VSEPR chart to find the 3-D geometric VSEPR shapes of molecules and ions and learn about VSEPR theory and shapes.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service