Skip to Content
Merck
All Photos(1)

Key Documents

Z118907

Circulus stirring bars

white, L 54 mm

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$40.40
5 EA
$203.00

$40.40


Check Cart for Availability


Select a Size

Change View
1 EA
$40.40
5 EA
$203.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

$40.40


Check Cart for Availability

material

(dumbell)
PTFE end pieces
PTFE-coated bar (dumbell)

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37172-0000

L

54 mm

bar diam.

8 mm

end pieces diam.

20 mm

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Circulusagnetic stirring bars offer fast mixing action and strong turbulence as well as greater stability with less drifting at higher speeds. Ideal for containers with round or convex bottoms All sizes have solid FDA grade, USP Class VI PTFE® PTFE end disks 20mm (0.79") in diameter, a bar diameter of 8mm (0.315), and an Alnico magnet Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification. Autoclavable.

Legal Information

Circulus is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service